
WOMEN'S EMS PANT, L, Navy, 35% Cotton, 65% Polyester
Mfr # 124013
Zoro # G016115849
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Women Size
14
Material
35% Cotton, 65% Polyester
Color
Navy
Garment Style
EMS Pant
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G016115849
UPC #
843131109491
Country of Origin
Bangladesh
Dimensions
Women Size
14
Garment Size
Long
Size
L
Details
Material
35% Cotton, 65% Polyester
Color
Navy
Garment Style
EMS Pant
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Binding
Prym(R) Snap, YKK(R) Zippers
Pockets
16
Inseam
35 in
Fabric Weight
6.4 oz
Item
WOMEN'S EMS PANT
Pant Sizing
Long
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.