Zoro Homepage

WOMEN'S EMS PANT, L, Navy, 35% Cotton, 65% Polyester

  • Mfr # 124013

  • Zoro # G216115847


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
35% Cotton, 65% Polyester
Binding
Prym(R) Snap, YKK(R) Zippers
Uniform Type
General
Garment Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G216115847
UPC #
843131109484
Country of Origin
Bangladesh

Dimensions

Size
L
Garment Size
Long
Women Size
12

Details

Material
35% Cotton, 65% Polyester
Binding
Prym(R) Snap, YKK(R) Zippers
Uniform Type
General
Fabric Weight
6.4 oz
Inseam
35 in
Item
WOMEN'S EMS PANT
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Garment Style
EMS Pant
Pockets
16
Color
Navy
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.