Zoro Homepage

WOMEN'S EMS PANT, M, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G916115901


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.4 oz
Pockets
16
Women Size
10
Garment Style
EMS Pant
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G916115901
UPC #
843131109200
Country of Origin
Bangladesh

Dimensions

Women Size
10
Size
M
Garment Size
Long

Details

Inseam
35 in
Fabric Weight
6.4 oz
Pockets
16
Garment Style
EMS Pant
Item
WOMEN'S EMS PANT
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Binding
Button, Elastic Waistband, Snap
Color
Black
Material
65% Polyester/35% Cotton
Uniform Type
General
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.