Zoro Homepage

WOMEN'S EMS PANT, M, Navy, 35% Cotton, 65% Polyester

  • Mfr # 124013

  • Zoro # G616116291


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Size
M
Garment Style
EMS Pant
Material
35% Cotton, 65% Polyester
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G616116291
UPC #
843131109385
Country of Origin
Bangladesh

Dimensions

Size
M
Garment Size
Regular
Women Size
8

Details

Uniform Type
General
Garment Style
EMS Pant
Material
35% Cotton, 65% Polyester
Item
WOMEN'S EMS PANT
Color
Navy
Pockets
16
Includes
Internal Knee Pad Access with Articulated Knee
Inseam
31 in
Fabric Weight
6.4 oz
Binding
Prym(R) Snap, YKK(R) Zippers
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.