Zoro Homepage

WOMEN'S EMS PANT, M, Navy, 35% Cotton, 65% Polyester

  • Mfr # 124013

  • Zoro # G916115956


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Fabric Weight
6.4 oz
Women Size
10
Pockets
16
Garment Style
EMS Pant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G916115956
UPC #
843131109392
Country of Origin
Bangladesh

Dimensions

Women Size
10
Size
M
Garment Size
Regular

Details

Item
WOMEN'S EMS PANT
Uniform Type
General
Fabric Weight
6.4 oz
Pockets
16
Garment Style
EMS Pant
Includes
Internal Knee Pad Access with Articulated Knee
Color
Navy
Material
35% Cotton, 65% Polyester
Inseam
31 in
Binding
Prym(R) Snap, YKK(R) Zippers
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.