
WOMEN'S EMS PANT, S, Navy, 35% Cotton, 65% Polyester
Mfr # 124013
Zoro # G516116216
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Binding
Prym(R) Snap, YKK(R) Zippers
Fabric Weight
6.4 oz
Size
S
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G516116216
UPC #
843131109378
Country of Origin
Bangladesh
Dimensions
Size
S
Garment Size
Regular
Women Size
6
Details
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Binding
Prym(R) Snap, YKK(R) Zippers
Fabric Weight
6.4 oz
Item
WOMEN'S EMS PANT
Uniform Type
General
Material
35% Cotton, 65% Polyester
Garment Style
EMS Pant
Color
Navy
Pockets
16
Inseam
31 in
Pant Sizing
Regular
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.