Zoro Homepage

WOMEN'S EMS PANT, XL, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G016115979


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.4 oz
Size
XL
Garment Style
EMS Pant
Inseam
35 in
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G016115979
UPC #
843131109231
Country of Origin
Bangladesh

Dimensions

Size
XL
Women Size
16
Garment Size
Long

Details

Item
WOMEN'S EMS PANT
Fabric Weight
6.4 oz
Garment Style
EMS Pant
Inseam
35 in
Uniform Type
General
Material
65% Polyester/35% Cotton
Color
Black
Pockets
16
Binding
Button, Elastic Waistband, Snap
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.