Zoro Homepage

WOMEN'S EMS PANT, XL, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G116115916


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Binding
Button, Elastic Waistband, Snap
Size
XL
Material
65% Polyester/35% Cotton
Garment Size
Regular
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G116115916
UPC #
843131111180
Country of Origin
Bangladesh

Dimensions

Size
XL
Garment Size
Regular
Women Size
18

Details

Binding
Button, Elastic Waistband, Snap
Material
65% Polyester/35% Cotton
Item
WOMEN'S EMS PANT
Uniform Type
General
Pockets
16
Inseam
31 in
Color
Black
Fabric Weight
6.4 oz
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Garment Style
EMS Pant
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.