
WOMEN'S EMS PANT, XL, Black, 65% Polyester/35% Cotton
Mfr # 124013
Zoro # G516115851
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Material
65% Polyester/35% Cotton
Uniform Type
General
Pockets
16
Binding
Button, Elastic Waistband, Snap
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G516115851
UPC #
843131109330
Country of Origin
Bangladesh
Dimensions
Size
XL
Garment Size
Regular
Women Size
16
Details
Material
65% Polyester/35% Cotton
Uniform Type
General
Pockets
16
Binding
Button, Elastic Waistband, Snap
Item
WOMEN'S EMS PANT
Color
Black
Fabric Weight
6.4 oz
Garment Style
EMS Pant
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Inseam
31 in
Pant Sizing
Regular
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.