
WOMEN'S EMS PANT, XL, Black, 65% Polyester/35% Cotton
Mfr # 124013
Zoro # G816115872
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Garment Style
EMS Pant
Fabric Weight
6.4 oz
Inseam
35 in
Size
XL
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G816115872
UPC #
843131109248
Country of Origin
Bangladesh
Dimensions
Size
XL
Women Size
18
Garment Size
Long
Details
Garment Style
EMS Pant
Fabric Weight
6.4 oz
Inseam
35 in
Uniform Type
General
Binding
Button, Elastic Waistband, Snap
Pockets
16
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Item
WOMEN'S EMS PANT
Color
Black
Material
65% Polyester/35% Cotton
Pant Sizing
Long
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.