
WOMEN'S EMS PANT, XL, Navy, 35% Cotton, 65% Polyester
Mfr # 124013
Zoro # G316115853
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Garment Size
Regular
Material
35% Cotton, 65% Polyester
Pockets
16
Garment Style
EMS Pant
Binding
Prym(R) Snap, YKK(R) Zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G316115853
UPC #
843131111227
Country of Origin
Bangladesh
Dimensions
Garment Size
Regular
Women Size
18
Size
XL
Details
Material
35% Cotton, 65% Polyester
Pockets
16
Garment Style
EMS Pant
Binding
Prym(R) Snap, YKK(R) Zippers
Color
Navy
Fabric Weight
6.4 oz
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Inseam
31 in
Item
WOMEN'S EMS PANT
Pant Sizing
Regular
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.