
WOMEN'S EMS PANT, XL, Navy, 35% Cotton, 65% Polyester
Mfr # 124013
Zoro # G716115927
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Pockets
16
Includes
Internal Knee Pad Access with Articulated Knee
Uniform Type
General
Garment Style
EMS Pant
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G716115927
UPC #
843131109514
Country of Origin
Bangladesh
Dimensions
Garment Size
Long
Women Size
18
Size
XL
Details
Pockets
16
Includes
Internal Knee Pad Access with Articulated Knee
Uniform Type
General
Garment Style
EMS Pant
Color
Navy
Binding
Prym(R) Snap, YKK(R) Zippers
Item
WOMEN'S EMS PANT
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Inseam
35 in
Pant Sizing
Long
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.