
WOMEN'S EMS PANT, XL, Navy, 35% Cotton, 65% Polyester
Mfr # 124013
Zoro # G916115918
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Inseam
31 in
Size
XL
Pockets
16
Women Size
16
Garment Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G916115918
UPC #
843131109422
Country of Origin
Bangladesh
Dimensions
Size
XL
Women Size
16
Garment Size
Regular
Details
Item
WOMEN'S EMS PANT
Inseam
31 in
Pockets
16
Binding
Prym(R) Snap, YKK(R) Zippers
Color
Navy
Uniform Type
General
Material
35% Cotton, 65% Polyester
Garment Style
EMS Pant
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.4 oz
Pant Sizing
Regular
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.