Zoro Homepage

WOMEN'S EMS PANT, XS, Black, 35% Cotton, 65% Polyester

  • Mfr # 124013

  • Zoro # G616115935


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Pockets
16
Garment Style
EMS Pant
Fabric Weight
6.4 oz
Binding
Prym(R) Snap, YKK(R) Zippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G616115935
UPC #
843131109163
Country of Origin
Bangladesh

Dimensions

Garment Size
Long
Women Size
2
Size
XS

Details

Uniform Type
General
Pockets
16
Item
WOMEN'S EMS PANT
Garment Style
EMS Pant
Fabric Weight
6.4 oz
Binding
Prym(R) Snap, YKK(R) Zippers
Includes
Internal Knee Pad Access with Articulated Knee
Inseam
35 in
Material
35% Cotton, 65% Polyester
Color
Black
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.