Zoro Homepage

WOMEN'S EMS PANT, XS, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G416115333


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Garment Size
Regular
Garment Style
EMS Pant
Uniform Type
General
Material
65% Polyester/35% Cotton
Women Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G416115333
UPC #
843131109255
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Women Size
0
Size
XS

Details

Garment Style
EMS Pant
Item
WOMEN'S EMS PANT
Uniform Type
General
Material
65% Polyester/35% Cotton
Inseam
31 in
Fabric Weight
6.4 oz
Color
Black
Binding
Button, Elastic Waistband, Snap
Pockets
16
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.