Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WOMEN'S EMS PANT, XXL, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G016115962


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Garment Size
Regular
Pockets
16
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Women Size
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G016115962
UPC #
843131111197
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Women Size
20
Size
XXL

Details

Color
Black
Pockets
16
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Fabric Weight
6.4 oz
Material
65% Polyester/35% Cotton
Uniform Type
General
Binding
Button, Elastic Waistband, Snap
Item
WOMEN'S EMS PANT
Garment Style
EMS Pant
Inseam
31 in
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.