Zoro Homepage

WOMEN'S EMS PANT, XXL, Black, 65% Polyester/35% Cotton

  • Mfr # 124013

  • Zoro # G916116007


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
65% Polyester/35% Cotton
Garment Size
Long
Uniform Type
General
Pockets
16
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G916116007
UPC #
843131166142
Country of Origin
Bangladesh

Dimensions

Garment Size
Long
Size
XXL
Women Size
22

Details

Material
65% Polyester/35% Cotton
Uniform Type
General
Pockets
16
Fabric Weight
6.4 oz
Item
WOMEN'S EMS PANT
Inseam
35 in
Garment Style
EMS Pant
Binding
Button, Elastic Waistband, Snap
Color
Black
Includes
Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Pant Sizing
Long

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.