Zoro Homepage

WOMEN'S EMS PANT, XXL, Navy, 35% Cotton, 65% Polyester

  • Mfr # 124013

  • Zoro # G416115944


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Women Size
22
Material
35% Cotton, 65% Polyester
Garment Size
Regular
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Binding
Prym(R) Snap, YKK(R) Zippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124013
Zoro #
G416115944
UPC #
843131166227
Country of Origin
Bangladesh

Dimensions

Women Size
22
Garment Size
Regular
Size
XXL

Details

Material
35% Cotton, 65% Polyester
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Binding
Prym(R) Snap, YKK(R) Zippers
Fabric Weight
6.4 oz
Inseam
31 in
Garment Style
EMS Pant
Pockets
16
Uniform Type
General
Color
Navy
Item
WOMEN'S EMS PANT
Pant Sizing
Regular

Description

WOMEN EMS PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.