WOMEN'S SOFTSHELL JACKET
- Mfr # 128503
- Zoro # G222824450
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Type
DWR Finish
For Use With
Women's Tactix Series Hi-Vis Systems Parka, Women's Tactix Series System Parka
Material
85% Nylon/15% Spandex
Binding
Zipper
Garment Style
Softshell Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128503
- Zoro #
- G222824450
- UPC #
- 840404222338
- Country of Origin
- Bangladesh
- Type
- DWR Finish
- Item
- WOMEN'S SOFTSHELL JACKET
- For Use With
- Women's Tactix Series Hi-Vis Systems Parka, Women's Tactix Series System Parka
- Material
- 85% Nylon/15% Spandex
- Binding
- Zipper
- Color
- Navy
- Garment Style
- Softshell Jacket
- Gender
- Women's
- Shell Material
- 85% Nylon/15% Spandex
- Wire Color
- Navy
- Compatible Product Type
- Women's Tactix Series Hi-Vis Systems Parka, Women's Tactix Series System Parka
- Traction Material
- 85% Nylon/15% Spandex
Dimensions
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
WOMEN'S SOFTSHELL JACKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.