Shop FIRST TACTICAL
See all product information
Create Account
WOMEN'S SOFTSHELL PARKA
- Mfr # 128501
- Zoro # G022824643
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Type
DWR Finish
Gender
Women's
Binding
Zipper
Material
85% Nylon/15% Spandex
Garment Style
Softshell Parka
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128501
- Zoro #
- G022824643
- UPC #
- 843131132031
- Country of Origin
- Bangladesh
- Type
- DWR Finish
- Gender
- Women's
- Item
- WOMEN'S SOFTSHELL PARKA
- Binding
- Zipper
- Material
- 85% Nylon/15% Spandex
- Garment Style
- Softshell Parka
- For Use With
- Women's Tactix Series Hi-Vis Systems Parka, Women's Tactix Series System Parka
- Color
- Olive Darb Green
- Shell Material
- 85% Nylon/15% Spandex
- Wire Color
- Olive Darb Green
- Compatible Product Type
- Women's Tactix Series Hi-Vis Systems Parka, Women's Tactix Series System Parka
- Traction Material
- 85% Nylon/15% Spandex
Dimensions
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
- Garment Size
- Regular
Description
WOMEN'S SOFTSHELL PARKA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.