Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 28 in, Coyote Brown, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G216116172


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Includes
Internal Knee Pad Access with Articulated Knee
Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G216116172
UPC #
840404209414
Country of Origin
Bangladesh

Dimensions

Size
28 in

Details

Inseam
36 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
Color
Coyote Brown
Pockets
28
Uniform Type
General
Item
Work Pants

Description

MENS DEFENDER PANT Coyote Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.