Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 28 in, Navy, 100% Cotton

  • Mfr # 114024

  • Zoro # G516113765


product price: $71.79
/ea

Key Features

Pockets
4
Garment Style
Pants
Uniform Type
General
Includes
Triple Needle Stitching at Critical Seams
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114024
Zoro #
G516113765
UPC #
843131147677
Country of Origin
Bangladesh

Dimensions

Size
28 in

Details

Pockets
4
Garment Style
Pants
Uniform Type
General
Includes
Triple Needle Stitching at Critical Seams
Fabric Weight
7.5 oz
Color
Navy
Binding
Prym Snap, Zipper Fly
Material
100% Cotton
Item
Work Pants
Inseam
36 in

Description

M COTTON STATION PANT 729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.