Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 28 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G516113888


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Binding
Prym Snaps, Zipper Fly
Pockets
6
Garment Style
Cargo Station Pants
Fabric Weight
7.5 oz
Material
100% Tough Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G516113888
UPC #
843131148605
Country of Origin
Bangladesh

Dimensions

Size
28 in

Details

Binding
Prym Snaps, Zipper Fly
Pockets
6
Item
Work Pants
Garment Style
Cargo Station Pants
Fabric Weight
7.5 oz
Material
100% Tough Cotton
Uniform Type
General
Inseam
30 in
Color
Navy
Includes
Bartack Reinforcement

Description

MENS CARGO COTTON STATION PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.