Zoro Homepage

Work Pants, 28 in, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G316115228


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G316115228
UPC #
840803191754
Country of Origin
Bangladesh

Dimensions

Size
28 in

Details

Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Item
Work Pants
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Pockets
28
Color
Navy
Inseam
36 in

Description

MENS DEFENDER PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.