Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 28 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G216116141


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Size
28 in
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G216116141
UPC #
840803192072
Country of Origin
Bangladesh

Dimensions

Size
28 in

Details

Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Item
Work Pants
Fabric Weight
6.9 oz
Includes
Internal Knee Pad Access with Articulated Knee
Inseam
36 in
Color
Olive Drab Green
Garment Style
Pants
Uniform Type
General

Description

MENS DEFENDER PANT 830: OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.