
Work Pants, 28 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G216115946
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
Size
28 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G216115946
UPC #
843131132727
Country of Origin
Bangladesh
Dimensions
Size
28 in
Details
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Inseam
34 in
Fabric Weight
6.9 oz
Uniform Type
General
Garment Style
Pants
Pockets
28
Color
Wolf Grey
Material
45% Cordura(R) Nylon, 55% Cotton
Item
Work Pants
Description
MENS DEFENDER PANT Wolf Grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.