
Work Pants, 29 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G416113810
product price: $74.69
/eaKey Features
Uniform Type
General
Includes
Bartack Reinforcement
Binding
Prym Snaps, Zipper Fly
Size
29 in
Garment Style
Cargo Station Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G416113810
UPC #
843131158543
Country of Origin
Bangladesh
Dimensions
Size
29 in
Details
Uniform Type
General
Includes
Bartack Reinforcement
Binding
Prym Snaps, Zipper Fly
Garment Style
Cargo Station Pants
Color
Navy
Inseam
31 in
Fabric Weight
7.5 oz
Pockets
6
Material
100% Tough Cotton
Item
Work Pants
Description
MENS CARGO COTTON STATION PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.