Zoro Homepage

Work Pants, 30 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G216113850


product price: $72.99
/ea

Key Features

Binding
Prym Snaps, Zipper Fly
Size
30 in
Uniform Type
General
Fabric Weight
7.5 oz
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G216113850
UPC #
843131158550
Country of Origin
Bangladesh

Dimensions

Size
30 in

Details

Item
Work Pants
Inseam
31 in
Binding
Prym Snaps, Zipper Fly
Uniform Type
General
Fabric Weight
7.5 oz
Color
Navy
Includes
Bartack Reinforcement
Material
100% Tough Cotton
Pockets
6
Garment Style
Cargo Station Pants

Description

MENS CARGO COTTON STATION PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.