Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 30 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G416113773


product price: $72.99
/ea

Key Features

Includes
Bartack Reinforcement
Fabric Weight
7.5 oz
Uniform Type
General
Garment Style
Cargo Station Pants
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G416113773
UPC #
843131147851
Country of Origin
Bangladesh

Dimensions

Size
30 in

Details

Includes
Bartack Reinforcement
Inseam
32 in
Fabric Weight
7.5 oz
Uniform Type
General
Garment Style
Cargo Station Pants
Pockets
6
Binding
Prym Snaps, Zipper Fly
Material
100% Tough Cotton
Color
Navy
Item
Work Pants

Description

MENS CARGO COTTON STATION PANT 729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.