
Work Pants, 30 in, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G516115042
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Garment Style
Pants
Size
30 in
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G516115042
UPC #
840803191679
Country of Origin
Bangladesh
Dimensions
Size
30 in
Details
Color
Navy
Garment Style
Pants
Inseam
34 in
Item
Work Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Pockets
28
Fabric Weight
6.9 oz
Description
MENS DEFENDER PANT 729: Midnight Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.