Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 30 in, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G516115158


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Size
30 in
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G516115158
UPC #
840803191495
Country of Origin
Bangladesh

Dimensions

Size
30 in

Details

Color
Navy
Garment Style
Pants
Inseam
30 in
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
Uniform Type
General
Item
Work Pants

Description

MENS DEFENDER PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.