Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 30 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G016116037


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Knee Pad Access with Articulated Knee
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G016116037
UPC #
843131132550
Country of Origin
Bangladesh

Dimensions

Size
30 in

Details

Includes
Internal Knee Pad Access with Articulated Knee
Item
Work Pants
Color
Wolf Grey
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Inseam
30 in
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Pockets
28
Garment Style
Pants

Description

MENS DEFENDER PANT Wolf Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.