Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 32 in, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G916115277


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Size
32 in
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G916115277
UPC #
840803156784
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Color
Black
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Item
Work Pants
Fabric Weight
6.9 oz
Pockets
28
Inseam
30 in
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton

Description

MENS DEFENDER PANT 019: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.