
Work Pants, 32 in, Navy, 100% Cotton
Mfr # 114024
Zoro # G016113869
product price: $71.79
/eaKey Features
Fabric Weight
7.5 oz
Binding
Prym Snap, Zipper Fly
Material
100% Cotton
Color
Navy
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114024
Zoro #
G016113869
UPC #
843131147554
Country of Origin
Bangladesh
Dimensions
Size
32 in
Details
Fabric Weight
7.5 oz
Item
Work Pants
Binding
Prym Snap, Zipper Fly
Material
100% Cotton
Color
Navy
Garment Style
Pants
Includes
Triple Needle Stitching at Critical Seams
Pockets
4
Inseam
34 in
Uniform Type
General
Description
M COTTON STATION PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.