Zoro Homepage

Work Pants, 32 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G116113905


product price: $71.79
/ea

Key Features

Color
Navy
Size
32 in
Pockets
6
Uniform Type
General
Includes
Bartack Reinforcement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G116113905
UPC #
843131147820
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Color
Navy
Pockets
6
Uniform Type
General
Item
Work Pants
Includes
Bartack Reinforcement
Garment Style
Cargo Station Pants
Inseam
30 in
Binding
Prym Snaps, Zipper Fly
Fabric Weight
7.5 oz
Material
100% Tough Cotton

Description

MENS CARGO COTTON STATION PANT 729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.