
Work Pants, 32 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G316113880
product price: $71.79
/eaKey Features
Material
100% Tough Cotton
Pockets
6
Garment Style
Cargo Station Pants
Fabric Weight
7.5 oz
Binding
Prym Snaps, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G316113880
UPC #
843131147905
Country of Origin
Bangladesh
Dimensions
Size
32 in
Details
Material
100% Tough Cotton
Inseam
34 in
Pockets
6
Garment Style
Cargo Station Pants
Item
Work Pants
Fabric Weight
7.5 oz
Binding
Prym Snaps, Zipper Fly
Color
Navy
Uniform Type
General
Includes
Bartack Reinforcement
Description
MENS CARGO COTTON STATION PANT 729
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.