Zoro Homepage

Work Pants, 32 in, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G016115078


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Size
32 in
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G016115078
UPC #
840803191778
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Item
Work Pants
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Inseam
36 in
Includes
Internal Knee Pad Access with Articulated Knee
Color
Navy
Fabric Weight
6.9 oz
Pockets
28
Uniform Type
General

Description

MENS DEFENDER PANT : Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.