
Work Pants, 32 in, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G216115038
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Size
32 in
Uniform Type
General
Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G216115038
UPC #
840803191594
Country of Origin
Bangladesh
Dimensions
Size
32 in
Details
Item
Work Pants
Uniform Type
General
Garment Style
Pants
Inseam
32 in
Color
Navy
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Fabric Weight
6.9 oz
Includes
Internal Knee Pad Access with Articulated Knee
Pockets
28
Description
MENS DEFENDER PANT : Midnight Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.