Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 32 in, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G916115123


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Pockets
28
Uniform Type
General
Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G916115123
UPC #
840803191686
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Color
Navy
Inseam
34 in
Includes
Internal Knee Pad Access with Articulated Knee
Item
Work Pants
Pockets
28
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Fabric Weight
6.9 oz

Description

MENS DEFENDER PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.