Zoro Homepage

Work Pants, 32 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G616116178


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Garment Style
Pants
Size
32 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G616116178
UPC #
840803192003
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Fabric Weight
6.9 oz
Garment Style
Pants
Inseam
34 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Item
Work Pants
Uniform Type
General
Color
Olive Drab Green
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28

Description

MENS DEFENDER PANT 830: OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.