Zoro Homepage

Work Pants, 32 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G916116229


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Size
32 in
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G916116229
UPC #
840803191914
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Garment Style
Pants
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Color
Olive Drab Green
Inseam
32 in
Fabric Weight
6.9 oz
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Internal Knee Pad Access with Articulated Knee
Item
Work Pants

Description

MENS DEFENDER PANT 830: OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.