Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 32 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G316116003


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G316116003
UPC #
843131132567
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Color
Wolf Grey
Fabric Weight
6.9 oz
Item
Work Pants
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Uniform Type
General
Inseam
30 in

Description

MENS DEFENDER PANT 036: Wolf Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.