
Work Pants, 33 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G216113829
product price: $74.19
/eaKey Features
Fabric Weight
7.5 oz
Binding
Prym Snaps, Zipper Fly
Garment Style
Cargo Station Pants
Uniform Type
General
Includes
Bartack Reinforcement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G216113829
UPC #
843131158703
Country of Origin
Bangladesh
Dimensions
Size
33 in
Details
Fabric Weight
7.5 oz
Inseam
35 in
Item
Work Pants
Binding
Prym Snaps, Zipper Fly
Garment Style
Cargo Station Pants
Uniform Type
General
Includes
Bartack Reinforcement
Color
Navy
Pockets
6
Material
100% Tough Cotton
Description
MENS CARGO COTTON STATION PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.