Zoro Homepage

Work Pants, 34 in, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G616115188


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Size
34 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G616115188
UPC #
840803157064
Country of Origin
Bangladesh

Dimensions

Size
34 in

Details

Item
Work Pants
Color
Black
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Inseam
34 in
Pockets
28

Description

MENS DEFENDER PANT Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.