Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 34 in, Coyote Brown, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G316116201


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Includes
Internal Knee Pad Access with Articulated Knee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G316116201
UPC #
840404209261
Country of Origin
Bangladesh

Dimensions

Size
34 in

Details

Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Color
Coyote Brown
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Item
Work Pants
Includes
Internal Knee Pad Access with Articulated Knee
Inseam
32 in
Garment Style
Pants
Uniform Type
General

Description

MENS DEFENDER PANT Coyote Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.