
Work Pants, 34 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G216114031
product price: $74.29
/eaKey Features
Fabric Weight
7.5 oz
Material
100% Tough Cotton
Size
34 in
Includes
Bartack Reinforcement
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G216114031
UPC #
843131158659
Country of Origin
Bangladesh
Dimensions
Size
34 in
Details
Fabric Weight
7.5 oz
Inseam
33 in
Material
100% Tough Cotton
Includes
Bartack Reinforcement
Color
Navy
Pockets
6
Binding
Prym Snaps, Zipper Fly
Garment Style
Cargo Station Pants
Item
Work Pants
Uniform Type
General
Description
MENS CARGO COTTON STATION PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.