Zoro Homepage

Work Pants, 34 in, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G216115021


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Pockets
28
Includes
Internal Knee Pad Access with Articulated Knee
Size
34 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G216115021
UPC #
840803191518
Country of Origin
Bangladesh

Dimensions

Size
34 in

Details

Garment Style
Pants
Color
Navy
Pockets
28
Includes
Internal Knee Pad Access with Articulated Knee
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Fabric Weight
6.9 oz
Item
Work Pants
Inseam
30 in
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General

Description

MENS DEFENDER PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.