
Work Pants, 34 in, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G716115125
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Size
34 in
Pockets
28
Fabric Weight
6.9 oz
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G716115125
UPC #
840803191600
Country of Origin
Bangladesh
Dimensions
Size
34 in
Details
Pockets
28
Fabric Weight
6.9 oz
Item
Work Pants
Inseam
32 in
Color
Navy
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Description
MENS DEFENDER PANT 729: Midnight Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.