
Work Pants, 34 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G316113972
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Pockets
28
Size
34 in
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G316113972
UPC #
840803192102
Country of Origin
Bangladesh
Dimensions
Size
34 in
Details
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
36 in
Color
Olive Drab Green
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Garment Style
Pants
Includes
Internal Knee Pad Access with Articulated Knee
Item
Work Pants
Uniform Type
General
Fabric Weight
6.9 oz
Description
MENS DEFENDER PANT 830: OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.