Zoro Homepage

Work Pants, 35 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G016113975


product price: $74.19
/ea

Key Features

Pockets
6
Includes
Bartack Reinforcement
Size
35 in
Material
100% Tough Cotton
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G016113975
UPC #
843131158956
Country of Origin
Bangladesh

Dimensions

Size
35 in

Details

Pockets
6
Includes
Bartack Reinforcement
Material
100% Tough Cotton
Inseam
34 in
Uniform Type
General
Item
Work Pants
Fabric Weight
7.5 oz
Garment Style
Cargo Station Pants
Color
Navy
Binding
Prym Snaps, Zipper Fly

Description

MENS CARGO COTTON STATION PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.